Green Remote Speaker Microphone, Green
Mfr # PMMN4154
Zoro # G516522338
product price: $880.99
/ea
Free Shipping & Returns
Key Features
Compatible Radio Brand
Motorola
Product Type
Remote Speaker Microphones
Height
75 mm
Noise Prevention
Microphone Noise Suppression
Compatible Radio Series
APX N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMMN4154
Zoro #
G516522338
UPC #
-
Country of Origin
Mexico
Dimensions
Height
75 mm
Overall Length
98 mm
Width
34 mm
Overall Width
34 mm
Overall Height
75 mm
Details
Item
Motorola Green Remote Speaker Microphone
Compatible Radio Brand
Motorola
Product Type
Remote Speaker Microphones
Noise Prevention
Microphone Noise Suppression
Compatible Radio Series
APX N
Compatible Radio Manufacturer Model Number
APX NEXT XE APX NEXT
Features
Channel Knob, Xtreme Temperature Cable, XVE500 High Impact Reen
Description
Motorola Green Remote Speaker Microphone, Product Type Remote Speaker Microphones, Compatible Radio Brand Motorola, Compatible Radio Series APX N, Compatible Radio Manufacturer Model Number APX NEXT XE APX NEXT, Radio Connector Type 3.5 mm, Noise Prevention Microphone Noise Suppression, Push To Talk Yes, Cord Length 6 ft, IP Rating IP68, Color Green, Height 75 mm, Length 98 mm, Overall Width 34 mm, Features Channel Knob, Xtreme Temperature Cable, XVE500 High Impact Reen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.