Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Two Way Radio, 50 Channels

  • Mfr # DTR700 DTS150NBDLAA

  • Zoro # G3979340


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
50
Output Watts
1 W
Includes
Antenna, Battery, Charger, Holster
Radio Classification
Business
Digital Codes
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTR700 DTS150NBDLAA
Zoro #
G3979340
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
1 1/8 in
Width
2 1/4 in
Height
5 5/8 in
Overall Height
5 5/8 in
Overall Width
2 1/4 in
Overall Length
1 1/8 in

Details

Item
Handheld Two Way Radio
Number of Channels
50
Output Watts
1 W
Includes
Antenna, Battery, Charger, Holster
Radio Classification
Business
Digital Codes
No
Inside Range (Floors)
30
Selectable Frequencies
No
IP Rating
IP54
Navigation Aids
None
Frequency
900 MHz
Color
Black
FCC Narrow Band Compliant
Yes
Standards
MIL-STD-810 C, D, E, F, G
Band Type
ISM
Display Type
Alphanumeric
Radio Type
Handheld
Radio Application
General
Battery Type
Li-Ion
Channel Scan
Yes
Inside Range (Sq.-Ft.)
350,000 sq ft
License Required
No
Radio Series
DTR
Digital/Analog
Digital
Waterproof
No
Analog Codes
No
Battery Life
16 hr
Features
Color Display, License Free, Slim Design, Wide Area Coverage
Product Type
Handheld Two Way Radio
Number of Radios Included
1
Radio Transmission
Digital
VOX (Voice Operated Exchange)
Yes
Audio Output
1 W
Text Messaging
Yes
Maximum Frequency
928 MHz
Number of Chargers Included
1
Inside Area Range
350,000 sq ft
Programming Requirements
Pre-Programmed
Repeater Capable
No
Types of Chargers Included
Drop-In Charger
Bluetooth
No
Digital Radio Technology
ISM
Floor Coverage
30
Number of Batteries Included
1
Bare Tool/Battery Included
Battery Included
Output Power
1 W
Minimum Frequency
902 MHz

Description

Handheld Two Way Radio, Band Type ISM, Radio Transmission Digital, Digital Radio Technology ISM, License Required No, Programming Requirements Pre-Programmed, Number of Channels 50, Output Power 1 W, Minimum Frequency 902 MHz, Maximum Frequency 928 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series DTR, Battery Life 16 hr, Number of Radios Included 1, Waterproof No, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.