Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola Headset, Heavy Duty Headset, PTT PMLN5278B

Headset, Heavy Duty Headset, PTT (Discontinued)

  • Mfr # PMLN5278B
  • Zoro # G8500055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMLN5278B
Zoro #
G8500055
UPC #
748091001093
Country of Origin
United States

Details

Headset Style
Behind the Head
Item
Headset
Material
Polycarbonate/Metal
Includes
Microphone, XTS Connector
Color
Black
In Ear / On Ear / Over Ear LOV
Over Ear
For Use With
Motorola Mfr. No. HT1000, JT1000, MT1500, PR1500, MT1000, MT2000, MTS2000, MTX838, MTX8000, MTX9000, MTX-LS, XTS2500, XTS2250, XTS3000, XTS3500, XTS5000, XTS4250 Series Radios
Push To Talk
Yes
One Ear / Two Ear
Two Ear
Volume Control
No
Noise Canceling
Yes
Noise Reduction Rating NRR
24dB
In Ear / On Ear / Over Ear
Over Ear

Description

Headset, Headset Style Behind the Head, Push To Talk Yes, Volume Control No, Noise Reduction Rating NRR 24dB, Noise Canceling Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.