Headset, Noise Canceling No, Black
Mfr # AAL40X501 VH-150A
Zoro # G6029173
product price: $78.95
/ea
Free Shipping & Returns
Key Features
For Use With
EVX-261, Mfr. No. VX-261, VX-451, VX-454, VX-459, VX264
Includes
Boom Microphone
Color
Black
Features
VOX Headset
Volume Control
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AAL40X501 VH-150A
Zoro #
G6029173
UPC #
-
Country of Origin
China
Details
Item
Headset
For Use With
EVX-261, Mfr. No. VX-261, VX-451, VX-454, VX-459, VX264
Includes
Boom Microphone
Color
Black
Features
VOX Headset
Volume Control
No
Headset Style
Behind-the-Head
Noise Canceling
No
Push To Talk
Yes
One Ear / Two Ear
One Ear
In Ear / On Ear / Over Ear LOV
On Ear
Noise Reduction Rating NRR
0 dB
Number of Wires
1
In Ear / On Ear / Over Ear
On Ear
Product Type
Headsets
Compatible Radio Series
EVX-261, VX-260, VX-450, VX-459
Microphone Location
In-Earpiece
Compatible Radio Manufacturer Model Number
EVX261, VX261, VX264, VX451, VX454, VX459
Number of Ears
One Ear
Earpiece Color
Black
Compatible Radio Brand
Motorola
Radio Connector Type
3.5 mm Standard
Description
Headset, Product Type Headsets, Compatible Radio Brand Motorola, Compatible Radio Series EVX-261, VX-260, VX-450, VX-459, Compatible Radio Manufacturer Model Number EVX261, VX261, VX264, VX451, VX454, VX459, Headset Style Behind-the-Head, Earpiece Style Not Applicable, Number of Ears One Ear, Number of Wires 1, Push To Talk Yes, Microphone Location In-Earpiece, Radio Connector Type 3.5 mm Standard, Earpiece Color Black, Volume Control No, Includes Boom Microphone, Noise Reduction Rating NRR 0 dB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.