Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headset, Over the Head, On Ear, Black

  • Mfr # RMN4016B

  • Zoro # G0270252


product price: $103.99
/ea
Free Shipping & Returns

Key Features

For Use With
4PJD4
Includes
Headset
Push To Talk
Yes
In Ear / On Ear / Over Ear LOV
On Ear
Headset Style
Over-the-Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMN4016B
Zoro #
G0270252
UPC #
-
Country of Origin
China

Details

Item
Headset
For Use With
4PJD4
Includes
Headset
Push To Talk
Yes
In Ear / On Ear / Over Ear LOV
On Ear
Headset Style
Over-the-Head
Noise Canceling
No
Color
Black
Volume Control
No
One Ear / Two Ear
One Ear
Number of Wires
1
Features
Swivel Boom Microphone
Product Type
Headsets
In Ear / On Ear / Over Ear
On Ear
Microphone Location
In-Earpiece
Earpiece Color
Black
Compatible Radio Brand
Motorola
Number of Ears
One Ear
Compatible Radio Series
CP200d

Description

Headset, Product Type Headsets, Compatible Radio Brand Motorola, Compatible Radio Series CP200d, Headset Style Over-the-Head, Earpiece Style Not Applicable, Number of Ears One Ear, Number of Wires 1, Push To Talk Yes, Microphone Location In-Earpiece, Earpiece Color Black, Volume Control No, Includes Boom Microphone, Headset, Noise Canceling No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.