Zoro Homepage

Headset

  • Mfr # PMLN6854

  • Zoro # G401109163


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Ear Plug Color
Black
Dielectric
No
Ear Muff Type
Foldable
Batteries Included
No
Band Material - Hearing Protection
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN6854
Zoro #
G401109163
UPC #
-
Country of Origin
China

Details

Item
Motorola Headset
Ear Plug Color
Black
Dielectric
No
Ear Muff Type
Foldable
Batteries Included
No
Band Material - Hearing Protection
PVC
Connection Type - Head Protection
Wired
Auxiliary Input
2-Pin Proprietary Jack
Radio Band Type
UHF/VHF
Ear Muff Cushion Material
Foam
One Ear / Two Ear
Two Ear
Noise Reduction Rating NRR
24 dB
Cable Style
Straight
Headset Style
Behind-the-Neck
Ear Muff Cup Color
Black
Weight
1.65 lb
Earmuff Style
Behind-the-Neck
Wired Connection Type
Motorola Proprietary
Band Color - Hearing Protection
Black
Ear Muff Style
Over-the-head
Features
Fits Under Most Helmets and Connects Directly to the Radio, Headset Delivers Superior Receive and Transmit Audio, Headset Offers Maximum Comfort for Extended Wear
Earplug Color
Black
Earmuff Cup Color
Black
Earmuff Type
Foldable
Earmuff Cushion Material
Foam
Two-Way Radio Communication Type
Listen, Talk
Compatible with Series
CP200, CT, GP, GTX, LTS
Two-Way Radio Communication Type - MERCH
Listen and Talk
Band Color
Black
Includes Microphone
Yes
Cushion Material
Foam
Compatible with Brand
Motorola
Connection Type
2-Pin
Band Material
PVC
Compatible with Manufacturer Model Number
CP200, CP200D, CP200XLS, CT150, CT250, CT450, CT450LS, GP300, GTX, LTS200, LTS2000, P110, P1225, P1225LS, PR400
Intrinsically Safe
No
Noise-Canceling Microphone
Yes
Cup Color
Black
Connection Type - MERCH
2-Pin
Includes Batteries
No
Headset Type
Foldable
Microphone Type
Boom
Noise Reduction Rating
24 dB
Compatible Manufacturer Part Number
CP200, CP200D, CP200XLS, CT150, CT250, CT450, CT450LS, GP300, GTX, LTS200, LTS2000, P110, P1225, P1225LS, PR400
Compatible Manufacturer Model Number
CP200, CP200D, CP200XLS, CT150, CT250, CT450, CT450LS, GP300, GTX, LTS200, LTS2000, P110, P1225, P1225LS, PR400
For Use With Mfr. Model Number
CP200, CP200D, CP200XLS, CT150, CT250, CT450, CT450LS, GP300, GTX, LTS200, LTS2000, P110, P1225, P1225LS, PR400
Compatible with Manufacturer Model No.
CP200, CP200D, CP200XLS, CT150, CT250, CT450, CT450LS, GP300, GTX, LTS200, LTS2000, P110, P1225, P1225LS, PR400
Compatible with Mfr. Model No.
CP200, CP200D, CP200XLS, CT150, CT250, CT450, CT450LS, GP300, GTX, LTS200, LTS2000, P110, P1225, P1225LS, PR400
For Use with Mfr Model Number
CP200, CP200D, CP200XLS, CT150, CT250, CT450, CT450LS, GP300, GTX, LTS200, LTS2000, P110, P1225, P1225LS, PR400
Compatible Pump Manufacturer Part Number
CP200, CP200D, CP200XLS, CT150, CT250, CT450, CT450LS, GP300, GTX, LTS200, LTS2000, P110, P1225, P1225LS, PR400
Compatible Mfr. Model Number
CP200, CP200D, CP200XLS, CT150, CT250, CT450, CT450LS, GP300, GTX, LTS200, LTS2000, P110, P1225, P1225LS, PR400

Description

Motorola Headset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.