Headset
Mfr # PMLN8086
Zoro # G610947433
product price: $641.99
/ea
Free Shipping & Returns
Key Features
Features
Flexible Noise Cancelling Boom Microphone
Headset Style
Over-the-Head
Noise Canceling
Yes
Noise Reduction Rating NRR
24 dB
Push To Talk
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMLN8086
Zoro #
G610947433
UPC #
-
Country of Origin
Malaysia
Details
Item
Headset
Features
Flexible Noise Cancelling Boom Microphone
Headset Style
Over-the-Head
Noise Canceling
Yes
Noise Reduction Rating NRR
24 dB
Push To Talk
Yes
Volume Control
Yes
Number of Wires
1
Earpiece Color
Black
Number of Headsets Included
1
Compatible Radio Manufacturer Model Number
APX n70, APX n50, APX n30, ION, R7
Earpiece Connection Type
Wired
Radio Connector Type
3.5 mm
Product Type
Headsets
Number of Ears
Two Ear
Earpiece Style
On Ear
Microphone Location
Extended from Earpiece
Compatible Radio Series
MOTOTRBO Ion, MOTOTRBO R7
Compatible Radio Brand
Motorola
Description
Headset, Product Type Headsets, Compatible Radio Brand Motorola, Compatible Radio Series MOTOTRBO Ion, MOTOTRBO R7, Compatible Radio Manufacturer Model Number APX n70, APX n50, APX n30, ION, R7, Compatible Radio Grainger Model Number Not Applicable, Headset Style Over-the-Head, Earpiece Style On Ear, Number of Ears Two Ear, Number of Wires 1, Push To Talk Yes, Microphone Location Extended from Earpiece, Number of Headsets Included 1, Radio Connector Type 3.5 mm, Earpiece Connection Type Wired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.