Noise Reduction Rating NRR
24 dB
For Use With
Mfr. No. XPR3300, XPR3300e, XPR3500, XPR3500E
One Ear / Two Ear
Two Ear
Features
Fits Under Most Helmets and Connects Directly to the Radio, Headset Delivers Superior Receive and Transmit Audio, Headset Offers Maximum Comfort for Extended Wear
Headset Style
Behind-the-Neck
In Ear / On Ear / Over Ear LOV
Over Ear
In Ear / On Ear / Over Ear
Over Ear
Connection Type - MERCH
Motorola Proprietary
Noise-Canceling Microphone
Yes
Compatible with Series
DP, MTP, XIRE, XIRP, XPR
Two-Way Radio Communication Type
Listen, Talk
Compatible with Brand
Motorola
Two-Way Radio Communication Type - MERCH
Listen and Talk
Noise-Canceling Headset
Yes
Button Functions
Push To Talk
Wired Connection Type
Motorola Proprietary
Compatible with Manufacturer Model Number
DEP550E, DEP570E, DGP8050EELITE, DP2400, DP2400E, DP2600, DP2600E, DP3441, DP4601E, MTP3000SERIES, XIRE8608I, XIRE8628I, XIRP6620I, XPR3000, XPR3300, XPR3300E, XPR3500, XPR3500E
Connection Type
Wired for XPR3000, XPR3000e, DP3000e Series
Noise Reduction Rating
24 dB
Compatible Manufacturer Part Number
DEP550E, DEP570E, DGP8050EELITE, DP2400, DP2400E, DP2600, DP2600E, DP3441, DP4601E, MTP3000SERIES, XIRE8608I, XIRE8628I, XIRP6620I, XPR3000, XPR3300, XPR3300E, XPR3500, XPR3500E
Compatible Manufacturer Model Number
DEP550E, DEP570E, DGP8050EELITE, DP2400, DP2400E, DP2600, DP2600E, DP3441, DP4601E, MTP3000SERIES, XIRE8608I, XIRE8628I, XIRP6620I, XPR3000, XPR3300, XPR3300E, XPR3500, XPR3500E
For Use With Mfr. Model Number
DEP550E, DEP570E, DGP8050EELITE, DP2400, DP2400E, DP2600, DP2600E, DP3441, DP4601E, MTP3000SERIES, XIRE8608I, XIRE8628I, XIRP6620I, XPR3000, XPR3300, XPR3300E, XPR3500, XPR3500E
Compatible with Manufacturer Model No.
DEP550E, DEP570E, DGP8050EELITE, DP2400, DP2400E, DP2600, DP2600E, DP3441, DP4601E, MTP3000SERIES, XIRE8608I, XIRE8628I, XIRP6620I, XPR3000, XPR3300, XPR3300E, XPR3500, XPR3500E
Compatible with Mfr. Model No.
DEP550E, DEP570E, DGP8050EELITE, DP2400, DP2400E, DP2600, DP2600E, DP3441, DP4601E, MTP3000SERIES, XIRE8608I, XIRE8628I, XIRP6620I, XPR3000, XPR3300, XPR3300E, XPR3500, XPR3500E
For Use with Mfr Model Number
DEP550E, DEP570E, DGP8050EELITE, DP2400, DP2400E, DP2600, DP2600E, DP3441, DP4601E, MTP3000SERIES, XIRE8608I, XIRE8628I, XIRP6620I, XPR3000, XPR3300, XPR3300E, XPR3500, XPR3500E
Compatible Pump Manufacturer Part Number
DEP550E, DEP570E, DGP8050EELITE, DP2400, DP2400E, DP2600, DP2600E, DP3441, DP4601E, MTP3000SERIES, XIRE8608I, XIRE8628I, XIRP6620I, XPR3000, XPR3300, XPR3300E, XPR3500, XPR3500E
Compatible Mfr. Model Number
DEP550E, DEP570E, DGP8050EELITE, DP2400, DP2400E, DP2600, DP2600E, DP3441, DP4601E, MTP3000SERIES, XIRE8608I, XIRE8628I, XIRP6620I, XPR3000, XPR3300, XPR3300E, XPR3500, XPR3500E