Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headset, Push To Talk Yes

  • Mfr # PMLN7465A

  • Zoro # G6271349


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Includes
Boom Mic
One Ear / Two Ear
Two Ear
Volume Control
No
Noise Reduction Rating NRR
24 dB
Features
Headsets Protect Your Hearing and Improve Communication in Loud Environments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN7465A
Zoro #
G6271349
UPC #
-
Country of Origin
Malaysia

Details

Item
Headset
Includes
Boom Mic
One Ear / Two Ear
Two Ear
Volume Control
No
Noise Reduction Rating NRR
24 dB
Features
Headsets Protect Your Hearing and Improve Communication in Loud Environments
Noise Canceling
Yes
Push To Talk
Yes
Headset Style
Over-the-Head
For Use With
Mfr. No. XPR3300, UL XPR 3000 Series, XPR3300e, XPR3500, XPR3500E
In Ear / On Ear / Over Ear LOV
Over Ear
Color
Black
In Ear / On Ear / Over Ear
Over Ear
Microphone Type
Boom
Noise Reduction Rating
24 dB
Includes Microphone
Yes
Weight
1.83 lb
Dielectric
No
Wired Connection Type
Motorola Proprietary
Connection Type
Wired for XPR3000, XPR3000e, DP3000e Series
Compatible with Series
DEP, DGP, DP, XIRE, XIRP, XPR
Compatible with Manufacturer Model Number
DEP570E, DGP8050EELITE, DP2400, DP2400E, DP2600, DP2600E, DP3441, DP3441E, DP3661E, XIRE8608I, XIRE8628I, XIRP6620I, XPR3000, XPR3300, XPR3300E, XPR3500, XPR3500E
Headset Type
Rigid
Connection Type - MERCH
Motorola Proprietary
Intrinsically Safe
Yes
Band Color
Black
Compatible with Brand
Motorola
Two-Way Radio Communication Type - MERCH
Listen and Talk
Noise-Canceling Microphone
Yes
Noise-Canceling Headset
Yes
Cup Color
Black
Two-Way Radio Communication Type
Listen, Talk
Compatible Manufacturer Part Number
DEP570E, DGP8050EELITE, DP2400, DP2400E, DP2600, DP2600E, DP3441, DP3441E, DP3661E, XIRE8608I, XIRE8628I, XIRP6620I, XPR3000, XPR3300, XPR3300E, XPR3500, XPR3500E
Compatible Manufacturer Model Number
DEP570E, DGP8050EELITE, DP2400, DP2400E, DP2600, DP2600E, DP3441, DP3441E, DP3661E, XIRE8608I, XIRE8628I, XIRP6620I, XPR3000, XPR3300, XPR3300E, XPR3500, XPR3500E
For Use With Mfr. Model Number
DEP570E, DGP8050EELITE, DP2400, DP2400E, DP2600, DP2600E, DP3441, DP3441E, DP3661E, XIRE8608I, XIRE8628I, XIRP6620I, XPR3000, XPR3300, XPR3300E, XPR3500, XPR3500E
Compatible with Manufacturer Model No.
DEP570E, DGP8050EELITE, DP2400, DP2400E, DP2600, DP2600E, DP3441, DP3441E, DP3661E, XIRE8608I, XIRE8628I, XIRP6620I, XPR3000, XPR3300, XPR3300E, XPR3500, XPR3500E
Compatible with Mfr. Model No.
DEP570E, DGP8050EELITE, DP2400, DP2400E, DP2600, DP2600E, DP3441, DP3441E, DP3661E, XIRE8608I, XIRE8628I, XIRP6620I, XPR3000, XPR3300, XPR3300E, XPR3500, XPR3500E
For Use with Mfr Model Number
DEP570E, DGP8050EELITE, DP2400, DP2400E, DP2600, DP2600E, DP3441, DP3441E, DP3661E, XIRE8608I, XIRE8628I, XIRP6620I, XPR3000, XPR3300, XPR3300E, XPR3500, XPR3500E
Compatible Pump Manufacturer Part Number
DEP570E, DGP8050EELITE, DP2400, DP2400E, DP2600, DP2600E, DP3441, DP3441E, DP3661E, XIRE8608I, XIRE8628I, XIRP6620I, XPR3000, XPR3300, XPR3300E, XPR3500, XPR3500E
Compatible Mfr. Model Number
DEP570E, DGP8050EELITE, DP2400, DP2400E, DP2600, DP2600E, DP3441, DP3441E, DP3661E, XIRE8608I, XIRE8628I, XIRP6620I, XPR3000, XPR3300, XPR3300E, XPR3500, XPR3500E

Description

Headset, Headset Style Over-the-Head, Headset Type Rigid, Noise Reduction Rating 24 dB, Dielectric No, Intrinsically Safe Yes, Connection Type Wired for XPR3000, XPR3000e, DP3000e Series, Wired Connection Type Motorola Proprietary, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Compatible with Series DEP, DGP, DP, XIRE, XIRP, XPR, Band Color Black, Compatible with Brand Motorola

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.