Headset, Push To Talk Yes
Mfr # RMN5058A
Zoro # G6272828
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Includes
Boom Microphone
For Use With
Mfr. No. XPR6100, UL XPR7000 Series, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Color
Black
Noise Canceling
No
One Ear / Two Ear
One Ear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMN5058A
Zoro #
G6272828
UPC #
-
Country of Origin
Malaysia
Details
Item
Headset
Includes
Boom Microphone
For Use With
Mfr. No. XPR6100, UL XPR7000 Series, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Color
Black
Noise Canceling
No
One Ear / Two Ear
One Ear
Headset Style
Over-the-Head
In Ear / On Ear / Over Ear LOV
Over Ear
Features
High Clarity, Intrinsically Safe
Volume Control
No
Push To Talk
Yes
In Ear / On Ear / Over Ear
Over Ear
Noise Reduction Rating NRR
0 dB
Product Type
Headsets
Number of Wires
1
Compatible Radio Series
XPR 6000, XPR 7000, XPR 7000e
Microphone Location
In-Earpiece
Number of Ears
One Ear
Compatible Radio Manufacturer Model Number
XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Earpiece Color
Black
Compatible Radio Brand
Motorola
Description
Headset, Product Type Headsets, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6000, XPR 7000, XPR 7000e, Compatible Radio Manufacturer Model Number XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Headset Style Over-the-Head, Earpiece Style Not Applicable, Number of Ears One Ear, Number of Wires 1, Push To Talk Yes, Microphone Location In-Earpiece, Earpiece Color Black, Volume Control No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.