Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Headset, Push To Talk Yes

  • Mfr # PMLN6853A

  • Zoro # G6251353


product price: $668.69
/ea
Free Shipping & Returns

Key Features

Includes
Boom Mic
Color
Black
One Ear / Two Ear
Two Ear
Push To Talk
Yes
Noise Reduction Rating NRR
24 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN6853A
Zoro #
G6251353
UPC #
-
Country of Origin
Malaysia

Details

Item
Heavy Duty Headset
Includes
Boom Mic
Color
Black
One Ear / Two Ear
Two Ear
Push To Talk
Yes
Noise Reduction Rating NRR
24 dB
In Ear / On Ear / Over Ear LOV
Over Ear
For Use With
Mfr. No. XPR7350, UL XPR7000 Series, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Volume Control
No
Noise Canceling
Yes
Headset Style
Behind-the-Neck
Features
Fits Under Most Helmets and Connects Directly to the Radio, Headset Delivers Superior Receive and Transmit Audio, Headset Offers Maximum Comfort for Extended Wear
In Ear / On Ear / Over Ear
Over Ear
Two-Way Radio Communication Type - MERCH
Listen and Talk
Intrinsically Safe
Yes
Compatible with Brand
Motorola
Compatible with Series
APX, DGP, DP, SRX, XIRP, XPR
Includes Microphone
Yes
Microphone Type
Boom
Button Functions
Push To Talk
Band Color
Black
Weight
1.65 lb
Noise-Canceling Headset
Yes
Headset Type
Rigid
Dielectric
No
Compatible with Manufacturer Model Number
APX1000, APX3000, APX4000, APX5000, APX6000, APX6000LI, APX6000XE, APX7000, APX7000XE, APX8000, APX8000HSRX, APX8000HXE, DGP5050E, DP4400E, SRX2200, XIRP8600I, XPR6100, XPR6300, XPR6500, XPR7000, XPR7300, XPR7350, XPR7350E, XPR7380, XPR7380E, XPR7500, XPR7550, XPR7550E, XPR7580, XPR7580E
Wired Connection Type
Motorola Proprietary
Connection Type
Wired for APX Series
Noise Reduction Rating
24 dB
Noise-Canceling Microphone
Yes
Cup Color
Black
Connection Type - MERCH
Motorola Proprietary
Two-Way Radio Communication Type
Listen, Talk
Compatible Manufacturer Part Number
APX1000, APX3000, APX4000, APX5000, APX6000, APX6000LI, APX6000XE, APX7000, APX7000XE, APX8000, APX8000HSRX, APX8000HXE, DGP5050E, DP4400E, SRX2200, XIRP8600I, XPR6100, XPR6300, XPR6500, XPR7000, XPR7300, XPR7350, XPR7350E, XPR7380, XPR7380E, XPR7500, XPR7550, XPR7550E, XPR7580, XPR7580E
Compatible Manufacturer Model Number
APX1000, APX3000, APX4000, APX5000, APX6000, APX6000LI, APX6000XE, APX7000, APX7000XE, APX8000, APX8000HSRX, APX8000HXE, DGP5050E, DP4400E, SRX2200, XIRP8600I, XPR6100, XPR6300, XPR6500, XPR7000, XPR7300, XPR7350, XPR7350E, XPR7380, XPR7380E, XPR7500, XPR7550, XPR7550E, XPR7580, XPR7580E
For Use With Mfr. Model Number
APX1000, APX3000, APX4000, APX5000, APX6000, APX6000LI, APX6000XE, APX7000, APX7000XE, APX8000, APX8000HSRX, APX8000HXE, DGP5050E, DP4400E, SRX2200, XIRP8600I, XPR6100, XPR6300, XPR6500, XPR7000, XPR7300, XPR7350, XPR7350E, XPR7380, XPR7380E, XPR7500, XPR7550, XPR7550E, XPR7580, XPR7580E
Compatible with Manufacturer Model No.
APX1000, APX3000, APX4000, APX5000, APX6000, APX6000LI, APX6000XE, APX7000, APX7000XE, APX8000, APX8000HSRX, APX8000HXE, DGP5050E, DP4400E, SRX2200, XIRP8600I, XPR6100, XPR6300, XPR6500, XPR7000, XPR7300, XPR7350, XPR7350E, XPR7380, XPR7380E, XPR7500, XPR7550, XPR7550E, XPR7580, XPR7580E
Compatible with Mfr. Model No.
APX1000, APX3000, APX4000, APX5000, APX6000, APX6000LI, APX6000XE, APX7000, APX7000XE, APX8000, APX8000HSRX, APX8000HXE, DGP5050E, DP4400E, SRX2200, XIRP8600I, XPR6100, XPR6300, XPR6500, XPR7000, XPR7300, XPR7350, XPR7350E, XPR7380, XPR7380E, XPR7500, XPR7550, XPR7550E, XPR7580, XPR7580E
For Use with Mfr Model Number
APX1000, APX3000, APX4000, APX5000, APX6000, APX6000LI, APX6000XE, APX7000, APX7000XE, APX8000, APX8000HSRX, APX8000HXE, DGP5050E, DP4400E, SRX2200, XIRP8600I, XPR6100, XPR6300, XPR6500, XPR7000, XPR7300, XPR7350, XPR7350E, XPR7380, XPR7380E, XPR7500, XPR7550, XPR7550E, XPR7580, XPR7580E
Compatible Pump Manufacturer Part Number
APX1000, APX3000, APX4000, APX5000, APX6000, APX6000LI, APX6000XE, APX7000, APX7000XE, APX8000, APX8000HSRX, APX8000HXE, DGP5050E, DP4400E, SRX2200, XIRP8600I, XPR6100, XPR6300, XPR6500, XPR7000, XPR7300, XPR7350, XPR7350E, XPR7380, XPR7380E, XPR7500, XPR7550, XPR7550E, XPR7580, XPR7580E
Compatible Mfr. Model Number
APX1000, APX3000, APX4000, APX5000, APX6000, APX6000LI, APX6000XE, APX7000, APX7000XE, APX8000, APX8000HSRX, APX8000HXE, DGP5050E, DP4400E, SRX2200, XIRP8600I, XPR6100, XPR6300, XPR6500, XPR7000, XPR7300, XPR7350, XPR7350E, XPR7380, XPR7380E, XPR7500, XPR7550, XPR7550E, XPR7580, XPR7580E

Description

Heavy Duty Headset, Headset Style Behind-the-Neck, Headset Type Rigid, Noise Reduction Rating 24 dB, Dielectric No, Intrinsically Safe Yes, Connection Type Wired for APX Series, Wired Connection Type Motorola Proprietary, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Compatible with Series APX, DGP, DP, SRX, XIRP, XPR, Band Color Black, Button Functions Push To Talk, Compatible with Brand Motorola

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.