Zoro Homepage

Holster, Black

  • Mfr # PMLN8439

  • Zoro # G416522216


product price: $22.39
/ea

Key Features

Compatible Radio Manufacturer Model Number
TLK 110
Material
Plastic
Compatible Radio Series
TLK
Compatible Radio Brand
Motorola
Product Type
Swivel Carry Holster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN8439
Zoro #
G416522216
UPC #
-
Country of Origin
Malaysia

Details

Compatible Radio Manufacturer Model Number
TLK 110
Material
Plastic
Item
TLK110 Holster
Compatible Radio Series
TLK
Compatible Radio Brand
Motorola
Product Type
Swivel Carry Holster
Color
Black
Number of Additional Pockets
1

Description

TLK110 Holster, Product Type Swivel Carry Holster, Compatible Radio Brand Motorola, Compatible Radio Series TLK, Compatible Radio Manufacturer Model Number TLK 110, Compatible Radio Grainger Model Number 906YY1, Number of Additional Pockets 1, Material Plastic, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.