Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hygiene Kit, Push To Talk No

  • Mfr # RLN6497A

  • Zoro # G6274578


product price: $17.29
/ea

Key Features

For Use With
Mfr. No. RLN6490A, RLN6491A
Material
Plastic
Volume Control
No
Width
1 3/8 in
Features
Hygiene Replacement Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLN6497A
Zoro #
G6274578
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
1 3/8 in
Length
3 1/4 in
Height
4 3/8 in
Overall Height
4 3/8 in
Overall Length
3 1/4 in
Overall Width
1 3/8 in

Details

Item
Hygiene Kit
For Use With
Mfr. No. RLN6490A, RLN6491A
Material
Plastic
Volume Control
No
Features
Hygiene Replacement Kit
Color
Black
One Ear / Two Ear
Two Ear
Push To Talk
No
Noise Canceling
No
In Ear / On Ear / Over Ear
Over Ear
Compatible Radio Manufacturer Model Number
RLN6490A, RLN6491A
Product Type
Hygiene Kit

Description

Hygiene Kit, Product Type Hygiene Kit, Compatible Radio Manufacturer Model Number RLN6490A, RLN6491A, Material Plastic, Overall Height 4 3/8 in, Overall Length 3 1/4 in, Overall Width 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.