IMPRES Windporting RSM with Earjack
Mfr # PMMN4025AL
Zoro # G3464307
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate
Height (In.)
3 in
Width (In.)
2 1/4 in
Length (In.)
1 3/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMMN4025AL
Zoro #
G3464307
UPC #
-
Country of Origin
Malaysia
Dimensions
Height (In.)
3 in
Width (In.)
2 1/4 in
Length (In.)
1 3/8 in
Width
1 in
Length
2 in
Height
27 in
Earpiece Jack Size
3.5 mm
Overall Length
2 in
Overall Width
1 in
Overall Height
27 in
Details
Item
Speaker Microphone
Material
Polycarbonate
Color
Black
Features
Windporting Technology
Push To Talk
Yes
Compatible Radio Type
Handheld
Radio Connector Type
M7
Compatible Radio Series
XPR 6000, XPR 7000
Compatible Radio Manufacturer Model Number
XPR 6000, XPR 7000
Compatible Radio Brand
Motorola
Noise Prevention
Windporting
Product Type
Speaker Microphone
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6000, XPR 7000, Compatible Radio Manufacturer Model Number XPR 6000, XPR 7000, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type M7, Noise Prevention Windporting, Push To Talk Yes, Intrinsically Safe Yes, Material Polycarbonate, Waterproof No, IP Rating IP54, Color Black, Overall Height 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.