Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inline Earpiece, Push To Talk Yes

  • Mfr # PMLN5733A

  • Zoro # G6262212


product price: $42.99
/ea

Key Features

For Use With
Mfr. No. XPR3300, UL XPR 3000 Series, XPR3000e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Includes
In-Line Microphone
Push To Talk
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN5733A
Zoro #
G6262212
UPC #
-
Country of Origin
Malaysia

Dimensions

Cord Length
42 in
Width
5/8 in
Length
1 3/8 in
Height
8 1/2 in
Overall Width
5/8 in
Overall Length
1 3/8 in
Overall Height
8 1/2 in

Details

Item
Earpiece
For Use With
Mfr. No. XPR3300, UL XPR 3000 Series, XPR3000e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Includes
In-Line Microphone
Push To Talk
Yes
Color
Black
Features
Discreet, Easy Connect, Lightweight
Volume Control
No
Connector
GCAI
Number of Wires
1
Product Type
Earpieces
Compatible Radio Brand
Motorola
Compatible Radio Series
XPR 3000, XPR 3500
Earpiece Color
Black
Compatible Radio Manufacturer Model Number
XPR 3000, XPR3300, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Number of Ears
One
Radio Connector Type
GCAI
Earpiece Style
Earbud
Microphone Location
Shirt/Lapel
Earpiece Connection Type
Wired

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, XPR 3500, Compatible Radio Manufacturer Model Number XPR 3000, XPR3300, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Compatible Radio Grainger Model Number 420A31, 420A32, 420A33, 420A34, 420A45, 420A46, 420A47, 420A48, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.