Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inline PTT Earpiece, Push To Talk Yes

  • Mfr # PMLN5727A

  • Zoro # G6274532


product price: $57.99
/ea

Key Features

For Use With
Mfr. No. XPR3300, UL XPR 3000 Series, XPR3000e, XPR3500, XPR3500e
Material
Plastic
Includes
Boom Microphone
Volume Control
No
Connector
GCAI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN5727A
Zoro #
G6274532
UPC #
-
Country of Origin
Malaysia

Dimensions

Cord Length
49 in
Length
1 1/2 in
Width
1/4 in
Height
2 1/8 in
Overall Height
2 1/8 in
Overall Width
1/4 in
Overall Length
1 1/2 in

Details

Item
Earpiece
For Use With
Mfr. No. XPR3300, UL XPR 3000 Series, XPR3000e, XPR3500, XPR3500e
Material
Plastic
Includes
Boom Microphone
Volume Control
No
Connector
GCAI
Push To Talk
Yes
Color
Black
Features
Discreet, Easy Connect, Lightweight
Number of Wires
1
Product Type
Earpieces
Microphone Location
Shirt/Lapel
Compatible Radio Series
DP3000, DP3000e, DP3441, DP3441e
Number of Ears
One
Earpiece Style
Ear Hook
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
XPR 3000, XPR3300, XPR3500, XPR3500e
Earpiece Connection Type
Wired
Earpiece Color
Black
Radio Connector Type
GCAI

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series DP3000, DP3000e, DP3441, DP3441e, Compatible Radio Manufacturer Model Number XPR 3000, XPR3300, XPR3500, XPR3500e, Compatible Radio Grainger Model Number 420A31, 420A32, 420A33, 420A34, 420A45, 420A46, 420A47, 420A48, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Radio Connector Type GCAI, Earpiece Connection Type Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.