Interface, Type Tuning, 12" L
Mfr # AAJ06X001 FRB-6
Zoro # G6047498
product price: $440.99
/ea
Free Shipping & Returns
Key Features
For Use With
EVX261, Mfr. No. VX-261, VX-2100, VX-2200, VX-264, VX-451-VX-454, VX459
Material
Rubber/Plastic
Type
Tuning
Height (In.)
1/8 in
Sub-Category
Cables, Adapters, Power Supplies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AAJ06X001 FRB-6
Zoro #
G6047498
UPC #
-
Country of Origin
Japan
Dimensions
Height (In.)
1/8 in
Width (In.)
1/8 in
Length (In.)
12 in
Length
12 in
Width
1/8 in
Overall Width
1/8 in
Overall Length
12 in
Details
Item
Cloning Cable
For Use With
EVX261, Mfr. No. VX-261, VX-2100, VX-2200, VX-264, VX-451-VX-454, VX459
Material
Rubber/Plastic
Type
Tuning
Sub-Category
Cables, Adapters, Power Supplies
Compatible Radio Series
EVX261, VX2100, VX2200, VX261, VX264, VX451, VX454, VX459
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
EVX261, VX2100, VX2200, VX261, VX264, VX451VX454, VX459
Product Type
Cloning Cable
Description
Cloning Cable, Product Type Cloning Cable, Compatible Radio Brand Motorola, Compatible Radio Series EVX261, VX2100, VX2200, VX261, VX264, VX451, VX454, VX459, Compatible Radio Manufacturer Model Number EVX261, VX2100, VX2200, VX261, VX264, VX451VX454, VX459, Material Plastic, Rubber, Overall Length 12 in, Overall Width 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.