Zoro Homepage

Leather Carry Case

  • Mfr # RLN6302A

  • Zoro # G2460875


product price: $53.45
/ea

Key Features

Material
Hard Leather
Includes
Swivel Belt Clip
Color
Black
Width
1 1/2 in
Width (In.)
5-19/64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLN6302A
Zoro #
G2460875
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
1 1/2 in
Width (In.)
5-19/64
Height (In.)
10-51/64
Length
2 1/4 in
Length (In.)
2-1/2
Height
4 1/4 in
Overall Length
2 1/4 in
Overall Width
1 1/2 in
Overall Height
4 1/4 in

Details

Item
Case with Swivel Belt Loop
Material
Hard Leather
Includes
Swivel Belt Clip
Color
Black
Application
Walkie-talkie
Number of Additional Pockets
1
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
CP110, RDX
Compatible Radio Series
CP110, RDX
Product Type
Case with Swivel Belt Loop

Description

Case with Swivel Belt Loop, Product Type Case with Swivel Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series CP110, RDX, Compatible Radio Manufacturer Model Number CP110, RDX, Compatible Radio Grainger Model Number 29WJ53, 29WJ54, 29WJ55, 29WJ56, 29WJ57, Number of Additional Pockets 1, Material Hard Leather, Overall Width 1 1/2 in, Overall Length 2 1/4 in, Overall Height 4 1/4 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.