Zoro Homepage

Leather Case

  • Mfr # PMLN8299

  • Zoro # G510947434


product price: $94.45
/ea
Free Shipping & Returns

Key Features

Material
Leather
Compatible Radio Series
MOTOTRBO R7
Compatible Radio Manufacturer Model Number
Number of Additional Pockets
1
Compatible Radio Brand
Motorola
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN8299
Zoro #
G510947434
UPC #
-
Country of Origin
Malaysia

Details

Item
Leather Case
Material
Leather
Compatible Radio Series
MOTOTRBO R7
Compatible Radio Manufacturer Model Number
Number of Additional Pockets
1
Compatible Radio Brand
Motorola
Product Type
Case with Fixed Belt Loop

Description

Leather Case, Product Type Case with Fixed Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series MOTOTRBO R7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.