Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Case

  • Mfr # PMLN8302

  • Zoro # G110947438


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Compatible Radio Manufacturer Model Number
AAH06JDC9RA1AN, AAH06JDC9RA1AN-IS, AAH06JDC9WA1AN, AAH06JDC9WA1AN-IS, AAH06JDN9RA1AN, AAH06JDN9RA1AN-IS, AAH06JDN9WA1AN, AAH06JDN9WA1AN-IS, AAH06RDC9RA1AN, AAH06RDC9RA1AN-IS, AAH06RDC9WA1AN, AAH06RDC9WA1AN-IS, AAH06RDN9RA1AN, AAH06RDN9RA1AN-IS, AAH06RDN9WA1AN, AAH06RDN9WA1AN-IS, AAH06UCC9RB1AN, AAH06UCC9RB1AN-IS, AAH06UCC9WB1AN, AAH06UCC9WB1AN-IS, AAH06UCN9RB1AN, AAH06UCN9RB1AN-IS, AAH06UCN9WB1AN, AAH06UCN9WB1AN-IS
Compatible Radio Series
MOTOTRBO R7
Compatible Radio Brand
Motorola
Number of Additional Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMLN8302
Zoro #
G110947438
UPC #
-
Country of Origin
Malaysia

Details

Item
Leather Case
Material
Leather
Compatible Radio Manufacturer Model Number
AAH06JDC9RA1AN, AAH06JDC9RA1AN-IS, AAH06JDC9WA1AN, AAH06JDC9WA1AN-IS, AAH06JDN9RA1AN, AAH06JDN9RA1AN-IS, AAH06JDN9WA1AN, AAH06JDN9WA1AN-IS, AAH06RDC9RA1AN, AAH06RDC9RA1AN-IS, AAH06RDC9WA1AN, AAH06RDC9WA1AN-IS, AAH06RDN9RA1AN, AAH06RDN9RA1AN-IS, AAH06RDN9WA1AN, AAH06RDN9WA1AN-IS, AAH06UCC9RB1AN, AAH06UCC9RB1AN-IS, AAH06UCC9WB1AN, AAH06UCC9WB1AN-IS, AAH06UCN9RB1AN, AAH06UCN9RB1AN-IS, AAH06UCN9WB1AN, AAH06UCN9WB1AN-IS
Compatible Radio Series
MOTOTRBO R7
Compatible Radio Brand
Motorola
Number of Additional Pockets
1
Product Type
Case with Swivel Belt Loop

Description

Leather Case, Product Type Case with Swivel Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series MOTOTRBO R7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.