Zoro Homepage

Leather Case

  • Mfr # PMLN8303

  • Zoro # G910947430


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Compatible Radio Manufacturer Model Number
Compatible Radio Brand
Motorola
Compatible Radio Series
MOTOTRBO R7
Number of Additional Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN8303
Zoro #
G910947430
UPC #
-
Country of Origin
Malaysia

Details

Item
Leather Case
Material
Leather
Compatible Radio Manufacturer Model Number
Compatible Radio Brand
Motorola
Compatible Radio Series
MOTOTRBO R7
Number of Additional Pockets
1
Product Type
Case with Swivel Belt Loop

Description

Leather Case, Product Type Case with Swivel Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series MOTOTRBO R7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.