Zoro Homepage

Leather Case

  • Mfr # PMLN8435

  • Zoro # G810947424


product price: $61.75
/ea

Key Features

Material
Hard Leather
Compatible Radio Series
MOTOTRBO R2
Compatible Radio Manufacturer Model Number
AAH11JDC9JC2AN, AAH11YDC9JC2AN, AAH11JDC9JA2AN, AAH11YDC9JA2AN
Compatible Radio Brand
Motorola
Number of Additional Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN8435
Zoro #
G810947424
UPC #
-
Country of Origin
Malaysia

Details

Item
Leather Case
Material
Hard Leather
Compatible Radio Series
MOTOTRBO R2
Compatible Radio Manufacturer Model Number
AAH11JDC9JC2AN, AAH11YDC9JC2AN, AAH11JDC9JA2AN, AAH11YDC9JA2AN
Compatible Radio Brand
Motorola
Number of Additional Pockets
1
Product Type
Case with Swivel Belt Loop

Description

Leather Case, Product Type Case with Swivel Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series MOTOTRBO R2, Compatible Radio Manufacturer Model Number AAH11JDC9JC2AN, AAH11YDC9JC2AN, AAH11JDC9JA2AN, AAH11YDC9JA2AN, Compatible Radio Grainger Model Number 814Y90, 814Y91, 814Y92, 814Y93, Number of Additional Pockets 1, Material Hard Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.