Leather Holster, Black
Mfr # PMLN8209
Zoro # G416456801
product price: $94.49
/ea
Free Shipping & Returns
Key Features
Material
Leather
Compatible Radio Manufacturer Model Number
P25 Smart Radio
Color
Black
Compatible Radio Series
APX NEXT XE
Compatible Radio Brand
Motorola
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMLN8209
Zoro #
G416456801
UPC #
748091027291
Country of Origin
United States
Details
Material
Leather
Item
APX NEXT Leather Holster
Compatible Radio Manufacturer Model Number
P25 Smart Radio
Color
Black
Compatible Radio Series
APX NEXT XE
Compatible Radio Brand
Motorola
Product Type
Carry Case
Number of Additional Pockets
1
Description
APX NEXT Leather Holster, Product Type Carry Case, Compatible Radio Brand Motorola, Compatible Radio Series APX NEXT XE, Compatible Radio Manufacturer Model Number P25 Smart Radio, Compatible Radio Grainger Model Number APX NEXT XE, Number of Additional Pockets 1, Material Leather, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.