Zoro Homepage

Left Shoulder Strap, 6" L, 3" W

  • Mfr # PMLN7416A

  • Zoro # G6535468


product price: $46.59
/ea

Key Features

Material
Soft Leather
Length
2 1/4 in
Repeater-Capable
No
Navigation Aids
None
Radio Type
Handheld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN7416A
Zoro #
G6535468
UPC #
-
Country of Origin
China

Dimensions

Length
2 1/4 in
Camera Depth
1.0 in
Height
8 in
Width
1/4 in
Overall Height
8 in
Overall Width
1/4 in
Overall Length
2 1/4 in

Details

Item
Right Shoulder Strap
Material
Soft Leather
Repeater-Capable
No
Navigation Aids
None
Radio Type
Handheld
Field of View
154
Series
Si500
Color
Black
Number of Channels
0
Radio Series
MOTOROLA APX
Compatible Camera Manufacturer Model Number
Si500
Compatible Camera Series
APX
Product Type
Right Shoulder Strap

Description

Right Shoulder Strap, Product Type Right Shoulder Strap, Compatible Camera Series APX, Compatible Camera Manufacturer Model Number Si500, Material Soft Leather, Color Black, Overall Height 8 in, Overall Length 2 1/4 in, Overall Width 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.