
Li-Ion Battery for CLS Series Radios, 3.7 V, 1800 mAh
Mfr # PMNN4497
Zoro # G315661467
product price: $42.69
/eaKey Features
Battery Amp Hours
1.8 Ah
OEM/Compatible
OEM
For Use With
Motorola CLS Series
Battery Style
Slide
Battery Type
Li-ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMNN4497
Zoro #
G315661467
UPC #
748091000805
Country of Origin
China
Details
Battery Amp Hours
1.8 Ah
OEM/Compatible
OEM
For Use With
Motorola CLS Series
Battery Style
Slide
Battery Type
Li-ion
Item
Lithium Batteries
Battery Capacity
1800 mAh
Material
Lithium-Ion
Voltage
3.7 V
Description
Keep your two-way radios operating at their best. Maintain a stock of spares on hand to maintain contact with critical teams via two-way radio. Rechargeable lithium-ion technology delivers long-lasting, frequent-use performance. Large, high-capacity format ensures compatible devices will operate for hours.
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.