Zoro Homepage

Lightweight Headset, Push To Talk No

  • Mfr # PMLN6635A

  • Zoro # G6304160


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Includes
Boom Microphone
Volume Control
No
One Ear / Two Ear
One Ear
Color
Black
In Ear / On Ear / Over Ear LOV
On Ear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN6635A
Zoro #
G6304160
UPC #
-
Country of Origin
Malaysia

Details

Item
Headset
Includes
Boom Microphone
Volume Control
No
One Ear / Two Ear
One Ear
Color
Black
In Ear / On Ear / Over Ear LOV
On Ear
Noise Canceling
No
Features
Adjustable Headband, Boom Microphone, Hands-Free Communication
Headset Style
Over-the-Head
For Use With
Mfr. No. XPR3300, UL XPR 3000 Series, XPR3300e, XPR3500, XPR3500E
Push To Talk
Yes
In Ear / On Ear / Over Ear
On Ear
Product Type
Headsets
Noise Reduction Rating NRR
0 dB
Compatible Radio Series
XPR 3000
Number of Ears
One Ear
Compatible Radio Brand
Motorola
Earpiece Color
Black
Compatible Radio Manufacturer Model Number
XPR3300e, XPR3500, XPR3500e
Number of Wires
1
Microphone Location
In-Earpiece

Description

Headset, Product Type Headsets, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, Compatible Radio Manufacturer Model Number XPR3300e, XPR3500, XPR3500e, Headset Style Over-the-Head, Earpiece Style Not Applicable, Number of Ears One Ear, Number of Wires 1, Push To Talk Yes, Microphone Location In-Earpiece, Earpiece Color Black, Volume Control No, Includes Boom Microphone, Noise Reduction Rating NRR 0 dB, Features Adjustable Headband, Hands-Free, Single-Muff, Noise Canceling No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.