Zoro Homepage

Lightweight Headset, Push To Talk No

  • Mfr # PMLN6761A

  • Zoro # G6286931


product price: $49.15
/ea

Key Features

Includes
Boom Microphone
Color
Black
Headset Style
Behind-the-Head
One Ear / Two Ear
One Ear
Volume Control
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN6761A
Zoro #
G6286931
UPC #
-
Country of Origin
Malaysia

Details

Item
Headset
Includes
Boom Microphone
Color
Black
Headset Style
Behind-the-Head
One Ear / Two Ear
One Ear
Volume Control
No
Noise Canceling
No
Push To Talk
Yes
For Use With
Mfr. No. XPR3300, UL XPR 3000 Series, XPR3300e, XPR3500, XPR3500E
In Ear / On Ear / Over Ear LOV
On Ear
Features
Single Muff with In-Line PTT
In Ear / On Ear / Over Ear
On Ear
Noise Reduction Rating NRR
0 dB
Product Type
Headsets
Microphone Location
In-Earpiece
Earpiece Color
Black
Compatible Radio Brand
Motorola
Number of Wires
1
Number of Ears
One Ear
Compatible Radio Series
XPR 3000, XPR 3000e
Compatible Radio Manufacturer Model Number
XPR3300e, XPR3500, XPR3500E

Description

Headset, Product Type Headsets, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, XPR 3000e, Compatible Radio Manufacturer Model Number XPR3300e, XPR3500, XPR3500E, Headset Style Behind-the-Head, Earpiece Style Not Applicable, Number of Ears One Ear, Number of Wires 1, Push To Talk Yes, Microphone Location In-Earpiece, Earpiece Color Black, Volume Control No, Includes Boom Microphone, Noise Reduction Rating NRR 0 dB, Features Single Muff with In-Line PTT, Noise Canceling No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.