Zoro Homepage

Lightweight Headset, Push To Talk Yes

  • Mfr # PMLN5096A

  • Zoro # G6248249


product price: $94.85
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. XPR6100, SL3500e, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Color
Black
Connector
GCAI
Cord Length
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN5096A
Zoro #
G6248249
UPC #
-
Country of Origin
Malaysia

Dimensions

Cord Length
51 in

Details

Item
Earpiece
For Use With
Mfr. No. XPR6100, SL3500e, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Color
Black
Connector
GCAI
Volume Control
No
Features
Lightweight
Push To Talk
Yes
Number of Wires
1
Product Type
Earpieces
Microphone Location
In-Earpiece
Compatible Radio Series
SL3000, XPR 6000, XPR 7000, XPR 7000e
Compatible Radio Brand
Motorola
Earpiece Color
Black
Earpiece Connection Type
Wired
Number of Ears
One
Earpiece Style
D-Ring
Radio Connector Type
GCAI
Compatible Radio Manufacturer Model Number
SL3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e

Description

Earpiece, Product Type Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series SL3000, XPR 6000, XPR 7000, XPR 7000e, Compatible Radio Manufacturer Model Number SL3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Earpiece Style D-Ring, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location In-Earpiece, Radio Connector Type GCAI, Earpiece Connection Type Wired, Earpiece Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.