Medium Earplugs, Push To Talk No
Mfr # RLN6512A
Zoro # G6284813
product price: $40.15
/eaKey Features
For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Includes
Comply Foam Eartip
Features
Protects Ears in Loud Environments
Volume Control
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLN6512A
Zoro #
G6284813
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
1 3/4 in
Height
1 3/4 in
Width
7/8 in
Overall Height
1 3/4 in
Overall Width
7/8 in
Overall Length
1 3/4 in
Details
Item
Custom Earpiece
For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Includes
Comply Foam Eartip
Features
Protects Ears in Loud Environments
Volume Control
No
Push To Talk
No
Color
Clear
Compatible Radio Series
XPR4000, XPR5000, XPR5000e
Compatible Radio Brand
Motorola
Number of Pieces
2
Earpiece Color
Clear
Compatible Radio Manufacturer Model Number
PMLN7560, RLN4941
Description
Custom Earpiece, Compatible Radio Brand Motorola, Compatible Radio Series XPR4000, XPR5000, XPR5000e, Compatible Radio Manufacturer Model Number PMLN7560, RLN4941, Push To Talk No, Earpiece Color Clear, Volume Control No, Includes Comply Foam Eartip, Length 1 3/4 in, Width 7/8 in, Features Protects Ears in Loud Environments, Number of Pieces 2, Height 1 3/4 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.