Zoro Homepage

MFR# HAD9743, VHF

  • Mfr # HAD9743

  • Zoro # G701050257


product price: $17.79
/ea

Key Features

For Use With
HAD9743
Material
Plastic
Type
Antenna
Includes
Radio chasis, battery, antenna, belt clip, single unit charging stand, power supply for charging stand
Battery Pack Recharge Time (Hr.)
1-2 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAD9743
Zoro #
G701050257
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (In.)
1/2 in
Length
1/2 in
Height
3 1/2 in
Width
1/2 in
Length (In.)
1/2 in
Height (In.)
3 1/2 in
Overall Length
1/2 in
Overall Width
1/2 in
Overall Height
3 1/2 in

Details

Item
VHF Stubby Antenna
For Use With
HAD9743
Material
Plastic
Type
Antenna
Includes
Radio chasis, battery, antenna, belt clip, single unit charging stand, power supply for charging stand
Battery Pack Recharge Time (Hr.)
1-2 hours
Sub-Category
Antenna
Band Type
VHF
Voltage
12 V DC
Maximum Frequency
174 MHz
Compatible Radio Brand
Motorola
Antenna Type
Stubby
Compatible Radio Type
Handheld
Compatible Radio Series
CP125, CP150, CP185, CP200, CT150, CT250, CT450, EX500, EX600, HT1250, HT750, PR400, PR860
Minimum Frequency
162 MHz
Compatible Radio Manufacturer Model Number
CP125, CP150, CP185, CP200, CT150, CT250, CT450, EX500, EX600, HT1250, HT750, PR400, PR860

Description

VHF Stubby Antenna, Compatible Radio Brand Motorola, Compatible Radio Series CP125, CP150, CP185, CP200, CT150, CT250, CT450, EX500, EX600, HT1250, HT750, PR400, PR860, Compatible Radio Manufacturer Model Number CP125, CP150, CP185, CP200, CT150, CT250, CT450, EX500, EX600, HT1250, HT750, PR400, PR860, Band Type VHF, Minimum Frequency 162 MHz, Maximum Frequency 174 MHz, Antenna Type Stubby, Overall Length 1/2 in, Material Plastic, Overall Height 3 1/2 in, Overall Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.