Zoro Homepage

MFR# HKAE4004A, UHF

  • Mfr # HKAE4004A

  • Zoro # G2055377


product price: $157.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. SLR1000
Type
440 to 495 MHz
Band Type
UHF
Sub-Category
Antenna
Length (In.)
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKAE4004A
Zoro #
G2055377
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
7 1/4 in
Length
7 1/4 in
Overall Length
7 1/4 in

Details

Item
Antenna
For Use With
Mfr. No. SLR1000
Type
440 to 495 MHz
Band Type
UHF
Sub-Category
Antenna
Minimum Frequency
440 MHz
Maximum Frequency
495 MHz
Compatible Radio Series
SLR 1000
Compatible Radio Brand
Motorola
Compatible Radio Type
Desktop
Antenna Type
Whip
Compatible Radio Manufacturer Model Number
SLR1000

Description

Antenna, Compatible Radio Brand Motorola, Compatible Radio Series SLR 1000, Compatible Radio Manufacturer Model Number SLR1000, Band Type UHF, Minimum Frequency 440 MHz, Maximum Frequency 495 MHz, Antenna Type Whip, Overall Length 7 1/4 in, Compatible Radio Type Desktop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.