Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFR# NAD6502_R, VHF

  • Mfr # NAD6502_R

  • Zoro # G901050255


product price: $20.69
/ea

Key Features

For Use With
NAD6502_R
Material
Rubber
Type
Antenna
Includes
Radio chasis, battery, antenna, belt clip, single unit charging stand, power supply for charging stand
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAD6502_R
Zoro #
G901050255
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
6 in
Width
1/2 in
Length (In.)
1/2 in
Width (In.)
1/2 in
Height (In.)
6 in
Length
6 in
Overall Length
6 in
Overall Height
6 in
Overall Width
1/2 in

Details

Item
VHF Heliflex Antenna
For Use With
NAD6502_R
Material
Rubber
Type
Antenna
Includes
Radio chasis, battery, antenna, belt clip, single unit charging stand, power supply for charging stand
Battery Pack Recharge Time (Hr.)
1-2 hours
Sub-Category
Antenna
Voltage
12 V DC
Band Type
VHF
Compatible Radio Manufacturer Model Number
NAD6502_R
Compatible Radio Brand
Motorola
Minimum Frequency
146 MHz
Compatible Radio Type
Handheld
Maximum Frequency
174 MHz
Compatible Radio Series
CP125, CP150, CP200, CP200D, EP350, EP450, EX500, EX600, EX600-XLS, HT1250, HT1250-LS, HT1550-XLS, HT750, PR400, PR860, SP50, VL130
Antenna Type
Helical

Description

VHF Heliflex Antenna, Compatible Radio Brand Motorola, Compatible Radio Series CP125, CP150, CP200, CP200D, EP350, EP450, EX500, EX600, EX600-XLS, HT1250, HT1250-LS, HT1550-XLS, HT750, PR400, PR860, SP50, VL130, Compatible Radio Manufacturer Model Number NAD6502_R, Band Type VHF, Minimum Frequency 146 MHz, Maximum Frequency 174 MHz, Antenna Type Helical, Overall Length 6 in, Material Rubber, Overall Height 6 in, Overall Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.