Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFR# PMAD4012, VHF

  • Mfr # PMAD4012

  • Zoro # G501050297


product price: $16.85
/ea

Key Features

For Use With
PMAD4012
Material
Plastic
Type
Antenna
Includes
Radio chasis, battery, antenna, belt clip, single unit charging stand, power supply for charging stand
Battery Pack Recharge Time (Hr.)
1-2 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAD4012
Zoro #
G501050297
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (In.)
1/2 in
Width
1/2 in
Height (In.)
3 5/8 in
Length
1/2 in
Height
3 5/8 in
Length (In.)
1/2 in
Overall Width
1/2 in
Overall Height
3 5/8 in
Overall Length
1/2 in

Details

Item
VHF Stubby Antenna
For Use With
PMAD4012
Material
Plastic
Type
Antenna
Includes
Radio chasis, battery, antenna, belt clip, single unit charging stand, power supply for charging stand
Battery Pack Recharge Time (Hr.)
1-2 hours
Sub-Category
Antenna
Voltage
12 V DC
Band Type
VHF
Minimum Frequency
136 MHz
Compatible Radio Type
Handheld
Compatible Radio Series
CP185, CP200, CP200d, EX500, EX600 XLS, HT1250, HT750, PR860
Antenna Type
Stubby
Maximum Frequency
155 MHz
Compatible Radio Manufacturer Model Number
PMAD4012
Compatible Radio Brand
Motorola

Description

VHF Stubby Antenna, Compatible Radio Brand Motorola, Compatible Radio Series CP185, CP200, CP200d, EX500, EX600 XLS, HT1250, HT750, PR860, Compatible Radio Manufacturer Model Number PMAD4012, Band Type VHF, Minimum Frequency 136 MHz, Maximum Frequency 155 MHz, Antenna Type Stubby, Overall Length 1/2 in, Material Plastic, Overall Height 3 5/8 in, Overall Width 1/2 in, Includes Battery, Belt Clip, Power Supply for Charging Stand, Radio Chassis, Single Unit Charging Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.