Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFR# PMAD4014, VHF

  • Mfr # PMAD4014

  • Zoro # G001050292


product price: $21.79
/ea

Key Features

For Use With
PMAD4014
Material
Plastic
Type
Antenna
Includes
Radio chasis, battery, antenna, belt clip, single unit charging stand, power supply for charging stand
Sub-Category
Antenna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAD4014
Zoro #
G001050292
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
5/8 in
Width (In.)
5/8 in
Height (In.)
5 1/2 in
Length
5/8 in
Height
5 1/2 in
Width
5/8 in
Overall Width
5/8 in
Overall Height
5 1/2 in
Overall Length
5/8 in

Details

Item
VHF Helical Antenna
For Use With
PMAD4014
Material
Plastic
Type
Antenna
Includes
Radio chasis, battery, antenna, belt clip, single unit charging stand, power supply for charging stand
Sub-Category
Antenna
Voltage
12 V DC
Band Type
VHF
Battery Pack Recharge Time (Hr.)
1-2 hours
Compatible Radio Brand
Motorola
Antenna Type
Whip
Compatible Radio Manufacturer Model Number
PMAD4014
Compatible Radio Type
Handheld
Minimum Frequency
136 MHz
Maximum Frequency
155 MHz
Compatible Radio Series
CP185, CP200, CP200d

Description

VHF Helical Antenna, Compatible Radio Brand Motorola, Compatible Radio Series CP185, CP200, CP200d, Compatible Radio Manufacturer Model Number PMAD4014, Band Type VHF, Minimum Frequency 136 MHz, Maximum Frequency 155 MHz, Antenna Type Whip, Length 5/8 in, Material Plastic, Height 5 1/2 in, Overall Width 5/8 in, Includes Battery, Belt Clip, Power Supply for Charging Stand, Radio Chassis, Single Unit Charging Stand, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.