Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFR# PMAE4002, UHF

  • Mfr # PMAE4002

  • Zoro # G601050234


product price: $14.99
/ea

Key Features

For Use With
PMAE4002
Material
Plastic
Type
Antenna
Includes
Radio chasis, battery, antenna, belt clip, single unit charging stand, power supply for charging stand
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAE4002
Zoro #
G601050234
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
9 in
Width (In.)
1/2 in
Length (In.)
1/2 in
Width
1/2 in
Height (In.)
3 1/2 in
Height
3 1/2 in
Overall Height
3 1/2 in
Overall Length
9 in
Overall Width
1/2 in

Details

Item
UHF Stubby Antenna
For Use With
PMAE4002
Material
Plastic
Type
Antenna
Includes
Radio chasis, battery, antenna, belt clip, single unit charging stand, power supply for charging stand
Battery Pack Recharge Time (Hr.)
1-2 hours
Sub-Category
Antenna
Band Type
UHF
Voltage
12 V DC
Compatible Radio Series
CP200, CP200d, EX500, EX600 XLS, HT1250, HT750, PR860
Compatible Radio Type
Handheld
Minimum Frequency
403 MHz
Maximum Frequency
433 MHz
Compatible Radio Manufacturer Model Number
PMAE4002
Compatible Radio Brand
Motorola
Antenna Type
Stubby

Description

UHF Stubby Antenna, Compatible Radio Brand Motorola, Compatible Radio Series CP200, CP200d, EX500, EX600 XLS, HT1250, HT750, PR860, Compatible Radio Manufacturer Model Number PMAE4002, Band Type UHF, Minimum Frequency 403 MHz, Maximum Frequency 433 MHz, Antenna Type Stubby, Length 9 in, Material Plastic, Height 3 1/2 in, Overall Width 1/2 in, Includes Battery, Belt Clip, Power Supply for Charging Stand, Radio Chassis, Single Unit Charging Stand, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.