Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFR# PMAE4006, UHF

  • Mfr # PMAE4006

  • Zoro # G801050300


product price: $20.59
/ea

Key Features

For Use With
PMAE4006
Material
Plastic
Type
Antenna
Includes
Radio chasis, battery, antenna, belt clip, single unit charging stand, power supply for charging stand
Height (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAE4006
Zoro #
G801050300
UPC #
-
Country of Origin
Malaysia

Dimensions

Height (In.)
3 1/2 in
Length
9 in
Length (In.)
1/2 in
Width
1/2 in
Width (In.)
1/2 in
Height
3 1/2 in
Overall Width
1/2 in
Overall Length
9 in
Overall Height
3 1/2 in

Details

Item
UHF Stubby Antenna
For Use With
PMAE4006
Material
Plastic
Type
Antenna
Includes
Radio chasis, battery, antenna, belt clip, single unit charging stand, power supply for charging stand
Voltage
12 V DC
Battery Pack Recharge Time (Hr.)
1-2 hours
Sub-Category
Antenna
Band Type
UHF
Compatible Radio Manufacturer Model Number
PMAE4006
Antenna Type
Helical
Compatible Radio Type
Handheld
Minimum Frequency
465 MHz
Compatible Radio Brand
Motorola
Compatible Radio Series
CP185, EX500, EX600 XLS, HT1250, HT1250LS+, HT750
Maximum Frequency
495 MHz

Description

UHF Stubby Antenna, Compatible Radio Brand Motorola, Compatible Radio Series CP185, EX500, EX600 XLS, HT1250, HT1250LS+, HT750, Compatible Radio Manufacturer Model Number PMAE4006, Band Type UHF, Minimum Frequency 465 MHz, Maximum Frequency 495 MHz, Antenna Type Helical, Overall Length 9 in, Material Plastic, Overall Height 3 1/2 in, Overall Width 1/2 in, Includes Battery, Belt Clip, Power Supply for Charging Stand, Radio Chassis, Single Unit Charging Stand, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.