Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFR# PMAF4024A, 900 MHz

  • Mfr # PMAF4024A

  • Zoro # G7749610


product price: $38.66
/ea

Key Features

For Use With
DTR700, Mfr. No. DTR600
Material
Rubber/Plastic
Type
Audio Accessory
Width (In.)
1/2 in
Band Type
900 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAF4024A
Zoro #
G7749610
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (In.)
1/2 in
Height (In.)
1/2 in
Length
6 in
Length (In.)
6 in
Width
1/2 in
Height
1/2 in
Overall Height
1/2 in
Overall Width
1/2 in
Overall Length
6 in

Details

Item
Antenna
For Use With
DTR700, Mfr. No. DTR600
Material
Rubber/Plastic
Type
Audio Accessory
Band Type
900 MHz
Sub-Category
Antennas
Antenna Type
Whip
Maximum Frequency
928 MHz
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
DTR600, DTR700
Compatible Radio Type
Handheld
Minimum Frequency
902 MHz
Compatible Radio Series
DTR600, DTR700

Description

Antenna, Compatible Radio Brand Motorola, Compatible Radio Series DTR600, DTR700, Compatible Radio Manufacturer Model Number DTR600, DTR700, Band Type 900 MHz, Minimum Frequency 902 MHz, Maximum Frequency 928 MHz, Antenna Type Whip, Overall Length 6 in, Material Plastic, Rubber, Overall Height 1/2 in, Overall Width 1/2 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.