Zoro Homepage

MFR# PMMN4092, H:1", Cord:26"

  • Mfr # PMMN4092

  • Zoro # G201050252


product price: $42.29
/ea

Key Features

For Use With
Motorola CP100D, CP200D
Material
Polycarbonate
Type
Speaker Microphone
Includes
Speaker Microphone
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMMN4092
Zoro #
G201050252
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
1 in
Length (In.)
16 in
Width (In.)
1 1/2 in
Height (In.)
1 in
Width
2 in
Length
16 in
Overall Width
2 in
Overall Length
16 in
Overall Height
1 in

Details

Item
Speaker Microphone
For Use With
Motorola CP100D, CP200D
Material
Polycarbonate
Type
Speaker Microphone
Includes
Speaker Microphone
Push To Talk
Yes
Color
Black
Keypad Included
No
Compatible Radio Brand
Motorola
Compatible Radio Series
XiR C1200, XiR C2620, XiR C2660, XiR P3688
Compatible Radio Manufacturer Model Number
XIR C1200, XIR C2620, XIR C2660, XIR P3688
Compatible Radio Type
Vehicle-Mounted
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Vehicle-Mounted, Compatible Radio Brand Motorola, Compatible Radio Series XiR C1200, XiR C2620, XiR C2660, XiR P3688, Compatible Radio Manufacturer Model Number XIR C1200, XIR C2620, XIR C2660, XIR P3688, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size Not Applicable, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.