Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFR#:AAH84KDJ8AA1, Channels:16

  • Mfr # BPR40 AAH84KDJ8AA1

  • Zoro # G5630394


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
16
Output Watts
5 W
Includes
Antenna, Battery, Charger, Clip
Display Type
No Display
Outdoor Range (Miles)
2 to 5 mi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPR40 AAH84KDJ8AA1
Zoro #
G5630394
UPC #
-
Country of Origin
Philippines

Dimensions

Height
4 1/4 in
Width
2 1/4 in
Length
1 1/2 in
Overall Width
2 1/4 in
Overall Height
4 1/4 in
Overall Length
1 1/2 in

Details

Item
Handheld Two Way Radio
Number of Channels
16
Output Watts
5 W
Includes
Antenna, Battery, Charger, Clip
Display Type
No Display
Outdoor Range (Miles)
2 to 5 mi
Battery Life
8 hr
Band Type
VHF
Channel Scan
Yes
Radio Type
Handheld
Battery Type
Li-Ion
Standards
FCC
Selectable Frequencies
Yes
Frequency
150 to 174 MHz
FCC Narrow Band Compliant
Yes
License Required
Yes
IP Rating
IP54
Analog Codes
Programmable
Color
Black
Digital Codes
Programmable
Radio Series
BPR40
Product Type
Handheld Two Way Radio
Maximum Frequency
174 MHz
Output Power
5 W
Bare Tool/Battery Included
Battery Included
Types of Chargers Included
Rapid Charger
Minimum Frequency
150 MHz
Maximum Outdoor Range
5 mi
Repeater Capable
Yes
Number of Radios Included
1
Emergency Button
No
VOX (Voice Operated Exchange)
Yes
Bluetooth
No
Minimum Outdoor Range
2 mi
Number of Batteries Included
1
Radio Transmission
Analog
Programming Requirements
Dealer-Programmed
Audio Output
0.5 W
Number of Chargers Included
1

Description

Handheld Two Way Radio, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 16, Output Power 5 W, Minimum Frequency 150 MHz, Maximum Frequency 174 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series BPR40, Battery Life 8 hr, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.