Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFR#:AAH84KDS8AA1, Channels:8

  • Mfr # BPR40 AAH84KDS8AA1

  • Zoro # G5630385


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
8
Output Watts
5 W
Includes
Antenna, Battery, Charger, Clip
Battery Life
8 hr
Selectable Frequencies
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPR40 AAH84KDS8AA1
Zoro #
G5630385
UPC #
-
Country of Origin
Philippines

Dimensions

Length
1 1/2 in
Height
4 1/4 in
Width
2 1/4 in
Overall Height
4 1/4 in
Overall Length
1 1/2 in
Overall Width
2 1/4 in

Details

Item
Handheld Two Way Radio
Number of Channels
8
Output Watts
5 W
Includes
Antenna, Battery, Charger, Clip
Battery Life
8 hr
Selectable Frequencies
Yes
Display Type
No Display
Radio Type
Handheld
Channel Scan
Yes
Color
Black
Digital Codes
Programmable
Standards
FCC
Frequency
150 to 174 MHz
Radio Series
BPR40
License Required
Yes
Outdoor Range (Miles)
2 to 5 mi
Battery Type
Li-Ion
Analog Codes
Programmable
Band Type
VHF
IP Rating
IP54
FCC Narrow Band Compliant
Yes
Product Type
Handheld Two Way Radio
Minimum Outdoor Range
2 mi
Programming Requirements
Dealer-Programmed
Number of Radios Included
1
Types of Chargers Included
Rapid Charger
Number of Batteries Included
1
Bare Tool/Battery Included
Battery Included
Repeater Capable
Yes
Radio Transmission
Analog
Bluetooth
No
Minimum Frequency
150 MHz
Maximum Outdoor Range
5 mi
Number of Chargers Included
1
VOX (Voice Operated Exchange)
Yes
Maximum Frequency
174 MHz
Emergency Button
No
Audio Output
0.5 W
Output Power
5 W

Description

Handheld Two Way Radio, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 8, Output Power 5 W, Minimum Frequency 150 MHz, Maximum Frequency 174 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series BPR40, Battery Life 8 hr, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.