Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFR#:AAH84RCJ8AA1, Channels:16

  • Mfr # BPR40 AAH84RCJ8AA1

  • Zoro # G5630421


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
16
Output Watts
4 W
Includes
Antenna, Battery, Charger, Clip
Radio Type
Handheld
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPR40 AAH84RCJ8AA1
Zoro #
G5630421
UPC #
-
Country of Origin
Philippines

Dimensions

Width
2 1/4 in
Height
4 1/4 in
Length
1 1/2 in
Overall Width
2 1/4 in
Overall Length
1 1/2 in
Overall Height
4 1/4 in

Details

Item
Handheld Two Way Radio
Number of Channels
16
Output Watts
4 W
Includes
Antenna, Battery, Charger, Clip
Radio Type
Handheld
Color
Black
Channel Scan
Yes
Outdoor Range (Miles)
2 to 5 mi
Battery Life
8 hr
Selectable Frequencies
Yes
Band Type
UHF
FCC Narrow Band Compliant
Yes
Frequency
450 to 470 MHz
Standards
FCC
Digital Codes
Programmable
Analog Codes
Programmable
License Required
Yes
Display Type
No Display
IP Rating
IP54
Battery Type
Li-Ion
Radio Series
BPR40
Product Type
Handheld Two Way Radio
Programming Requirements
Dealer-Programmed
Minimum Outdoor Range
2 mi
Maximum Outdoor Range
5 mi
Audio Output
0.5 W
Types of Chargers Included
Rapid Charger
Bluetooth
No
Output Power
4 W
Repeater Capable
Yes
Radio Transmission
Analog and Digital
Bare Tool/Battery Included
Battery Included
Maximum Frequency
470 MHz
Number of Batteries Included
1
Minimum Frequency
450 MHz
VOX (Voice Operated Exchange)
Yes
Emergency Button
No
Number of Radios Included
1
Number of Chargers Included
1
Digital Radio Technology
DMR

Description

Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog and Digital, Digital Radio Technology DMR, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 16, Output Power 4 W, Minimum Frequency 450 MHz, Maximum Frequency 470 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series BPR40, Battery Life 8 hr, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.