MFR#:AAH87JDC9JA2AN, Channels:16
Mfr # AAH87JDC9JA2AN
Zoro # G301049651
product price: $460.99
/ea
Free Shipping & Returns
Key Features
Number of Channels
16
Output Watts
5 W
Includes
2 yr Warranty, Antenna, Battery, Belt Clip, Charger
Radio Classification
Commercial
Outdoor Range (Miles)
Line of Sight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AAH87JDC9JA2AN
Zoro #
G301049651
UPC #
-
Country of Origin
Malaysia
Dimensions
Height
4 1/4 in
Width
1 5/8 in
Length
4 1/4 in
Overall Width
1 5/8 in
Overall Height
4 1/4 in
Overall Length
4 1/4 in
Description
Handheld Two Way Radio, Band Type VHF, Radio Transmission Digital, Digital Radio Technology DMR, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 16, Output Power 5 W, Minimum Frequency 136 MHz, Maximum Frequency 174 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series CP100d, Battery Life 10.7 hr Analog, 14.4 hr Digital, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.