Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFR#:AAH87JDC9JC2AN, Channels:16

  • Mfr # AAH87JDC9JC2AN

  • Zoro # G305929119


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
16
Output Watts
5 W
Includes
Monochrome Display Versions with Full and Limited Keypads and 160 Channels, Non-Display Version with No Keypad and 16 Channels
Radio Classification
Commercial
Radio Application
Two Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAH87JDC9JC2AN
Zoro #
G305929119
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
1 3/8 in
Width
2 1/4 in
Length
4 3/4 in
Overall Height
1 3/8 in
Overall Length
4 3/4 in
Overall Width
2 1/4 in

Details

Item
Handheld Two Way Radio
Number of Channels
16
Output Watts
5 W
Includes
Monochrome Display Versions with Full and Limited Keypads and 160 Channels, Non-Display Version with No Keypad and 16 Channels
Radio Classification
Commercial
Radio Application
Two Way
Display Type
No Display
License Required
Yes
Standards
MIL-STD-810 C, D, E, F, G
Radio Series
CP100d
Radio Type
Handheld
IP Rating
IP54
Battery Life
10.7 to 15 hr Analog, 14.4 to 20 hr Digital
FCC Narrow Band Compliant
Yes
Digital/Analog
Analog
Waterproof
No
Product Type
Handheld Two Way Radio
Band Type
VHF
Battery Type
Li-Ion
Features
Analog Voice Communications, Standards Compliant, Dual Capacity Direct Mode, P54 Rated, Pre-Programmed Text Messaging, Transmit Interrupt (Decode Only), Voice Announcement
Frequency
136 to 174 MHz
Bare Tool/Battery Included
Battery Included
Number of Radios Included
1
VOX (Voice Operated Exchange)
Yes
Output Power
5 W
Maximum Frequency
174 MHz
Minimum Frequency
136 MHz
Text Messaging
Yes
Programming Requirements
Dealer-Programmed
Radio Transmission
Analog

Description

Handheld Two Way Radio, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 16, Output Power 5 W, Minimum Frequency 136 MHz, Maximum Frequency 174 MHz, Display Type No Display, Radio Series CP100d, Battery Life 10.7 to 15 hr Analog, 14.4 to 20 hr Digital, Number of Radios Included 1, Waterproof No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.