Zoro Homepage

MFR#:AAH87JDF9JA2AN, Channels:160

  • Mfr # AAH87JDF9JA2AN

  • Zoro # G403457217


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Includes
Standard Battery (Li-ion, 1750 mAh, PMNN4476_), Standard Charger CEC Complaint (90 Minute Rapid Rate - PMPN4132_), Standard Antenna (VHF Heliflex NAD6502_R / UHF Whip PMAE4016), 2" Belt Clip (HLN9844_), 2 yr Warranty, Operating Instruction Manual
FCC Narrow Band Compliant
Yes
Output Watts
5 W
Number of Channels
160
Radio Classification
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAH87JDF9JA2AN
Zoro #
G403457217
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
2 1/4 in
Height
1 3/8 in
Length
4 3/4 in
Overall Width
2 1/4 in
Overall Height
1 3/8 in
Overall Length
4 3/4 in

Details

Item
Handheld Two Way Radio
Includes
Standard Battery (Li-ion, 1750 mAh, PMNN4476_), Standard Charger CEC Complaint (90 Minute Rapid Rate - PMPN4132_), Standard Antenna (VHF Heliflex NAD6502_R / UHF Whip PMAE4016), 2" Belt Clip (HLN9844_), 2 yr Warranty, Operating Instruction Manual
FCC Narrow Band Compliant
Yes
Output Watts
5 W
Number of Channels
160
Radio Classification
Commercial
Color
Black
Digital Codes
Up to 160 Programmable with software
License Required
Yes
Standards
MILITARY STANDARDS 810 C, D, E, F and G
Battery Type
Li-Ion
Features
Analog / Digital Voice Communications, Digital Mobile Radio (DMR) Standards Compliant, Dual Capacity Direct Mode, IP54 Rated, Pre-ProgrammedText Messaging, Repeater Capable, Transmit Interrupt (Decode Only), Voice Announcement
Radio Series
CP100d
Navigation Aids
None
Radio Application
General
Frequency
136 to 174 MHz
Inside Range (Sq.-Ft.)
350,000 sq ft
Analog Codes
Up to 160 Programmable with software
Selectable Frequencies
Yes
Band Type
VHF
Channel Scan
Yes
IP Rating
IP 54
Battery Life
10.7 hr Analog, 14.4 hr Digital
Display Type
LCD
Digital/Analog
Analog, Digital
Radio Type
Handheld
Waterproof
No
Outdoor Range (Miles)
5 to 7 mi
Product Type
Handheld Two Way Radio
Programming Requirements
Dealer-Programmed
Repeater Capable
Yes
Text Messaging
Yes
Bluetooth
No
Inside Area Range
350,000 sq ft
Number of Chargers Included
1
Types of Chargers Included
Standard Charger
Output Power
5 W
Minimum Outdoor Range
5 mi
Digital Radio Technology
DMR
Number of Radios Included
1
Minimum Frequency
136 MHz
Maximum Outdoor Range
7 mi
Bare Tool/Battery Included
Battery Included
VOX (Voice Operated Exchange)
Yes
Maximum Frequency
174 MHz
Radio Transmission
Digital

Description

Handheld Two Way Radio, Band Type VHF, Radio Transmission Digital, Digital Radio Technology DMR, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 160, Output Power 5 W, Minimum Frequency 136 MHz, Maximum Frequency 174 MHz, Subscription Type Not Applicable, Radio Series CP100d, Battery Life 10.7 hr Analog, 14.4 hr Digital, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.