Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFR#:AAH87JDH9JA2AN, Channels:160

  • Mfr # AAH87JDH9JA2AN

  • Zoro # G801049649


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
160
Output Watts
5 W
Includes
2 yr Warranty, Antenna, Battery, Belt Clip, Charger
Radio Classification
Commercial
Band Type
VHF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAH87JDH9JA2AN
Zoro #
G801049649
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
1 5/8 in
Height
4 1/4 in
Length
4 1/4 in
Overall Length
4 1/4 in
Overall Width
1 5/8 in
Overall Height
4 1/4 in

Details

Item
Handheld Two Way Radio
Number of Channels
160
Output Watts
5 W
Includes
2 yr Warranty, Antenna, Battery, Belt Clip, Charger
Radio Classification
Commercial
Band Type
VHF
Inside Range (Sq.-Ft.)
500,000 sq ft
Radio Type
Handheld
Digital/Analog
Analog, Digital
Inside Range (Floors)
6
Frequency
136 to 174 MHz
Radio Series
CP100d
Battery Type
Li-Ion
Selectable Frequencies
Yes
Color
Black
Battery Life
10.7 hr Analog, 14.4 hr Digital
Waterproof
No
Outdoor Range (Miles)
Line of Sight
Analog Codes
VHF band, 136-174 MHz, 160 Channel, 6.25e / 12.5 kHz Channel Spacing, 2 programmable side buttons, 3 Front Programmable Buttons, Front Panel Programming, LED Battery Indicator
Features
Battery Indicator, Brightness (Display Only), Channel Scan, High / Low Power, Keypad Lock (Display Only), Monitor / Permanent Monitor, Nuisance Channel Delete, One Touch Access, Repeater / Talkaround, Tones & Alerts On/Off, Voice Announcement, VOX On / Off
Channel Scan
Yes
Standards
MIL-STD-810 C, D, E, F, G
Display Type
Alphanumeric
Radio Application
General, Two Way
Navigation Aids
None
FCC Narrow Band Compliant
Yes
License Required
Yes
IP Rating
IP54
Digital Codes
160 Channels (Display Model)
Product Type
Handheld Two Way Radio
Repeater Capable
Yes
Floor Coverage
6
Number of Chargers Included
1
Maximum Frequency
174 MHz
Digital Radio Technology
DMR
Text Messaging
Yes
Types of Chargers Included
Standard Charger
VOX (Voice Operated Exchange)
Yes
Number of Radios Included
1
Bare Tool/Battery Included
Battery Included
Output Power
5 W
Emergency Button
Yes
Minimum Frequency
136 MHz
Programming Requirements
Dealer-Programmed
Audio Output
0.5 W
Number of Batteries Included
1
Bluetooth
No
Radio Transmission
Digital
Inside Area Range
500,000 sq ft

Description

Handheld Two Way Radio, Band Type VHF, Radio Transmission Digital, Digital Radio Technology DMR, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 160, Output Power 5 W, Minimum Frequency 136 MHz, Maximum Frequency 174 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series CP100d, Battery Life 10.7 hr Analog, 14.4 hr Digital, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.