Zoro Homepage

MFR#:AAH87YDF9JA2AN, Channels:160

  • Mfr # AAH87YDF9JA2AN

  • Zoro # G303457249


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Includes
Standard Battery (Li-ion, 1750 mAh, PMNN4476_), Standard Charger CEC Complaint (90 Minute Rapid Rate - PMPN4132_), Standard Antenna (VHF Heliflex NAD6502_R / UHF Whip PMAE4016), 2" Belt Clip (HLN9844_), 2 yr Warranty, Operating Instruction Manual
Radio Classification
Commercial
FCC Narrow Band Compliant
Yes
Battery Life
10.7 hr Analog, 14.4 hr Digital
Standards
MILITARY STANDARDS 810 C, D, E, F and G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAH87YDF9JA2AN
Zoro #
G303457249
UPC #
-
Country of Origin
Malaysia

Description

Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog and Digital, Digital Radio Technology DMR, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 160, Output Power 4 W, Minimum Frequency 403 MHz, Maximum Frequency 480 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series CP100d, Battery Life 10.7 hr Analog, 14.4 hr Digital, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.