Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFR#:AAH87YDH9JA2AN, Channels:160

  • Mfr # AAH87YDH9JA2AN

  • Zoro # G401049650


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
160
Output Watts
4 W
Includes
2 yr Warranty, Antenna, Battery, Belt Clip, Charger
Radio Classification
Commercial
Radio Type
Handheld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAH87YDH9JA2AN
Zoro #
G401049650
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
4 1/4 in
Width
1 5/8 in
Height
4 1/4 in
Overall Width
1 5/8 in
Overall Height
4 1/4 in
Overall Length
4 1/4 in

Details

Item
Handheld Two Way Radio
Number of Channels
160
Output Watts
4 W
Includes
2 yr Warranty, Antenna, Battery, Belt Clip, Charger
Radio Classification
Commercial
Radio Type
Handheld
Radio Series
CP100d
Display Type
Alphanumeric
Color
Black
Standards
MIL-STD-810 C, D, E, F, G
Battery Type
Li-Ion
Features
Battery Indicator, Brightness (Display Only), Channel Scan, High / Low Power, Keypad Lock (Display Only), Monitor / Permanent Monitor, Nuisance Channel Delete, One Touch Access, Repeater / Talkaround, Tones & Alerts On/Off, Voice Announcement, VOX On / Off
Navigation Aids
None
Channel Scan
Yes
Analog Codes
UHF band, 403-480 MHz, 160 Channel, 6.25e / 12.5 kHz Channel Spacing, 2 programmable side buttons, 3 Front Programmable Buttons, Front Panel Programming, LED Battery Indicator
Digital Codes
160 Channels (Display Model)
Digital/Analog
Analog, Digital
Inside Range (Floors)
6
FCC Narrow Band Compliant
Yes
Waterproof
No
Outdoor Range (Miles)
Line of Sight
Battery Life
10.7 hr Analog, 14.4 hr Digital
Band Type
UHF
Frequency
403 to 480 MHz
License Required
Yes
Radio Application
General, Two Way
Selectable Frequencies
Yes
IP Rating
IP54
Inside Range (Sq.-Ft.)
500,000 sq ft
Product Type
Handheld Two Way Radio
Number of Batteries Included
1
Text Messaging
Yes
Programming Requirements
Dealer-Programmed
Inside Area Range
500,000 sq ft
Number of Radios Included
1
Bare Tool/Battery Included
Battery Included
Radio Transmission
Analog and Digital
Output Power
4 W
Types of Chargers Included
Standard Charger
Floor Coverage
6
Bluetooth
No
Emergency Button
Yes
Repeater Capable
Yes
VOX (Voice Operated Exchange)
Yes
Audio Output
0.5 W
Maximum Frequency
480 MHz
Number of Chargers Included
1
Digital Radio Technology
DMR
Minimum Frequency
403 MHz

Description

Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog and Digital, Digital Radio Technology DMR, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 160, Output Power 4 W, Minimum Frequency 403 MHz, Maximum Frequency 480 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series CP100d, Battery Life 10.7 hr Analog, 14.4 hr Digital, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.