Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFR#:CLU1080BHLCA, Channels:8

  • Mfr # CLU1080BHLCA

  • Zoro # G101049646


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
8
Output Watts
1 W
Includes
Battery, Battery Door, Charger, Earpiece, Holster
Radio Classification
Business
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLU1080BHLCA
Zoro #
G101049646
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
2 in
Length
1 in
Height
3 1/2 in
Overall Width
2 in
Overall Length
1 in
Overall Height
3 1/2 in

Details

Item
Handheld Two Way Radio
Number of Channels
8
Output Watts
1 W
Includes
Battery, Battery Door, Charger, Earpiece, Holster
Radio Classification
Business
Digital/Analog
Analog
Display Type
No Display
Battery Type
Li-Ion
Radio Series
CLPe
Standards
MIL-STD-810 H
Waterproof
Yes
Radio Application
General
Inside Range (Floors)
10
IP Rating
IP54
Band Type
UHF
Frequency
450 to 470 MHz
Analog Codes
Programmable
Battery Life
18 hr
Digital Codes
No
License Required
Yes
Navigation Aids
Voice Guided Navigation
Color
Black
Inside Range (Sq.-Ft.)
100,000 sq ft
FCC Narrow Band Compliant
Yes
Features
Rugged Radio Housing
Radio Type
Handheld
Channel Scan
Yes
Product Type
Handheld Two Way Radio
Repeater Capable
Yes
Number of Chargers Included
1
Maximum Frequency
470 MHz
Number of Radios Included
1
Types of Chargers Included
Standard Charger
VOX (Voice Operated Exchange)
Yes
Bluetooth
No
Bare Tool/Battery Included
Battery Included
Floor Coverage
10
Minimum Frequency
450 MHz
Radio Transmission
Analog
Number of Batteries Included
1
Programming Requirements
Pre-Programmed
Output Power
1 W
Inside Area Range
100,000 sq ft

Description

Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 8, Output Power 1 W, Minimum Frequency 450 MHz, Maximum Frequency 470 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series CLPe, Battery Life 18 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.