Zoro Homepage

MFR#:HK2112A, Channels:8

  • Mfr # HK2112A

  • Zoro # G9137394


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
8
Output Watts
3.7 W
Includes
Antenna
Radio Classification
General
Battery Life
18 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK2112A
Zoro #
G9137394
UPC #
-
Country of Origin
China

Dimensions

Length
7/8 in
Width
2 3/8 in
Height
6 5/8 in
Overall Width
2 3/8 in
Overall Length
7/8 in
Overall Height
6 5/8 in

Description

Handheld Two Way Radio, Band Type LTE, Radio Transmission Not Applicable, License Required No, Programming Requirements Dealer-Programmed, Number of Channels 8, Output Power 3.7 W, Minimum Frequency Not Applicable, Maximum Frequency Not Applicable, Display Type Alphanumeric, Subscription Type Not Included, Radio Series Wave TLK 100, Battery Life 18 hr, Number of Radios Included 1, Waterproof No, Repeater Capable Not Applicable, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.