Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MFR#:T380, Channels:22

  • Mfr # D3F12205YDLAAW

  • Zoro # G204186798


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
22
Includes
2 Li-Ion 1130 mAh Batteries, 2 Belt Clips, 2 Carabiner Clips, 2 Charging Trays, 2 Radios, Y-cable Dual Charger
Radio Classification
General
Band Type
FRS, GMRS
Radio Type
Handheld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3F12205YDLAAW
Zoro #
G204186798
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
1 7/8 in
Length
7/8 in
Height
5 3/8 in
Overall Height
5 3/8 in
Overall Width
1 7/8 in
Overall Length
7/8 in

Details

Item
Handheld Two Way Radio
Number of Channels
22
Includes
2 Li-Ion 1130 mAh Batteries, 2 Belt Clips, 2 Carabiner Clips, 2 Charging Trays, 2 Radios, Y-cable Dual Charger
Radio Classification
General
Band Type
FRS, GMRS
Radio Type
Handheld
Radio Series
Talkabout T380
Digital Codes
121
Radio Application
General
Standards
NOAA
Channel Scan
Yes
Waterproof
No
License Required
Yes
Color
Yellow
Outdoor Range (Miles)
Mountain to Valley: Up to 25 mi Open Water: Up to 6 mi Neighborhood: Up to 1 mi
Battery Type
Li-Ion
Battery Life
18 hr
IP Rating
IP54
Frequency
462 to 476 MHz
Digital/Analog
Digital
Display Type
Numeric
Programming Requirements
Dealer-Programmed
Maximum Outdoor Range
25 mi
Maximum Frequency
476 MHz
Radio Transmission
Analog
Types of Chargers Included
Y-Cable Dual Charger
Number of Chargers Included
1
Minimum Frequency
462 MHz
Bare Tool/Battery Included
Battery Included
Output Power
2 W
Product Type
Handheld Two Way Radio

Description

Handheld Two Way Radio, Band Type FRS, GMRS, Radio Transmission Analog, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 22, Output Power 2 W, Minimum Frequency 462 MHz, Maximum Frequency 476 MHz, Display Type Numeric, Radio Series Talkabout T380, Battery Life 18 hr, Waterproof No, Intrinsically Safe No, Product Type Handheld Two Way Radio, Radio Type Handheld, Battery Type Li-Ion, Number of Chargers Included 1, Types of Chargers Included Y-Cable Dual Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.